Apply to be a TradeMaster!
Main product image of 3/8" Vertical Rod Hanger for Concrete, 1/4" x 1-5/8" (Box of 25)
Magnifying glass
Hover image to zoom

3/8" Vertical Rod Hanger for Concrete, 1/4" x 1-5/8" (Box of 25)

Brand:
Dewalt
SKU:
PFM2211200
Rating:
(0)
Q&A:
(0)
3/8" Vertical Rod Hanger for Concrete, 1/4" x 1-5/8" (Box of 25)
Magnifying glass
Hover image to zoom
$29.10 each
In Stock
In Stock
Get 98 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1-5/8" Length

Description

–
Product Specifications
  • Promotion Restriction: Not eligible for promotion
  • Item: Rod Hanger Anchor
  • Material Application: Concrete
  • Rod Hanger Type: Vertical
  • Anchor Material: Steel
  • Fastener Finish: Zinc Plated
  • Screw Size: 1/4"
  • Shank Length: 1-5/8"
  • Rod Size - Hangers: 3/8"-16
  • Application: For Installation Into Concrete
  • Max. Load Capacity (Lb.): 2,835
  • Head Dia.: 1/2"
  • Color: Silver
  • Point Type: Wedge Bolt
  • Meets/Exceeds: ICC-ES: ESR-3889
  • Drill Size: 1/4"
  • Use With: 1/4" Ansi Bit
  • Length: 1-5/8"

Specs

–
Application:

Concrete

Type:

Vertical

Material:

Steel

Length (Inches):

1-5/8"

Shank Length:

1-5/8"

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy