Apply to be a TradeMaster!
Main product image of 5-3/8" Steel Demon Metal Cutting Saw Blade w/ 30 TCG Teeth & 20mm Arbor
Magnifying glass
Hover image to zoom

5-3/8" Steel Demon Metal Cutting Saw Blade w/ 30 TCG Teeth & 20mm Arbor

SKU:
D053830FMX
Rating:
(1)
Q&A:
(0)
5-3/8" Steel Demon Metal Cutting Saw Blade w/ 30 TCG Teeth & 20mm Arbor
Magnifying glass
Hover image to zoom
$40.47 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5-3/8" Diameter

Description

–
Diablo’s Steel Demon metal cutting saw blades produce fast, accurate cuts in mild steels without bogging down your cordless saw’s battery. This 20mm arbor saw blade includes three additional bushings that allow your blade to also fit on 1/2", 5/8” or 10mm arbor saws. These blades feature Diablo made TiCo Hi-Density Carbide engineered exclusively to deliver up to 40 times longer life when compared to one standard bonded abrasive disc in mild steel applications. Designed with a Triple Chip Grind (TCG), the blade’s carbide teeth produce clean, burr-free finishes, virtually eliminating any type of rework. The thin kerf body minimizes material removal and requires less cutting power, delivering fast, clean cuts.

Features
  • Diablo made TiCo Hi-Density Carbide specifically designed for mild steel applications to provide maximum performance, durability and up to 40X longer life
  • Durable Triple Chip Grind (TCG) tooth design for clean, burr-free cuts for virtually no rework
  • Tri-Metal Shock Resistant Brazing allows metal cutting carbide tips to withstand extreme impact for maximum durability
  • Advanced laser cut thin kerf blade gives extremely fast, effortless cuts in cordless saws
  • Laser-cut stabilizer vents trap noise and vibration keeping the blade cool and reducing blade warp
  • Non-stick Perma-Shield Coating reduces gumming, rusting, and corrosion
  • Optimized for 1/2", 5/8”, 10mm and 20mm cordless saws
  • Compatible with: Milwaukee (20mm & 10mm arbors), Bosch (20mm arbor), Panasonic (20mm arbor), Makita (5/8” arbor), Skil (5/8” & 1/2" arbor) and DeWalt (10mm arbor)
  • Ideal for mild steels with 1/8” maximum wall thickness: steel studs, angle iron, channel, flat bar, EMT conduit
  • Ideal for mild steels, such as threaded rod, with 1” maximum diameter
  • Ideal for:Steel Studs, Angle Iron, Flat Bar, Channel, EMT Conduit, All-thread
    Note: Mild Steel only - 1/8" max. wall thickness Mild steel only - 1" max diameter

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

5-3/8"

Arbor:

20mm

Teeth:

30

Tooth Design:

TCG

Blade Material:

Carbide

Kerf:

.059"

Max Cut Thickness:

1/8"

Hook Angle:

2°

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Cuts metal and wood.

Of the metal cutting blades I've used, this is the only one that also effectively cuts wood. So for me, this is the ideal all-purpose blade. Note- when cutting metal, don't rush. Pushing the saw thru the metal too fast breaks off teeth.
Joe HVAC
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy