Apply to be a TradeMaster!
Main product image of 6-1/2" Steel Demon Metal Cutting Saw Blade w/ 48 TCG Teeth
Magnifying glass
Hover image to zoom

6-1/2" Steel Demon Metal Cutting Saw Blade w/ 48 TCG Teeth

SKU:
D0648CFX
Rating:
(1)
Q&A:
(0)
6-1/2" Steel Demon Metal Cutting Saw Blade w/ 48 TCG Teeth
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
Diablo’s Steel Demon Cermet II saw blades are redefining metal cutting, and the jobsite, by introducing exclusive innovation for cutting metals and stainless steels with a cordless or corded circular saw. The specially formulated Cermet II teeth provide high heat tolerance and increased hardness for superior wear and life delivering up to 25X longer life, 50X cooler cuts and 10X faster cuts when compared to standard grinding discs. Featuring a special Triple Chip Grind and Perma-SHIELD coating, these blades slice through the toughest of metals to produce precise, burr-free cuts with less sparks. A controlled cutting action produces larger chip sizes that generates less dust and airborne contaminates. The ability to cut through both metals and stainless steels eliminates the need for individually dedicated saw blades, offering a one-blade solution for the ultimate metal cutting performance and an unmatched value.

Product Features
  • Triple Chip Cutting action reduces sparks and the possibility of needing “hot” permits
  • Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
  • Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
  • Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in cordless or corded saws
  • Perma-SHIELD coating resists heat build-up by protecting the blade against gumming and corrosion
  • Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation when in use
  • Circular saw blades create a controlled cutting action resulting in larger chip sizes that generates less dust and airborne contaminates versus standard grinding discs
  • Compatible with cordless and corded circular saws
  • Max RPM: 5800
  • Ideal For: Steel Studs/Channel, Angle Iron, EMT Conduit, All-Thread with thicknesses of Studs & Tubing (Wall thickness 1/16" (16 gauge) min 1/4" max); Plates & Bars (Thickness 1/8" (11 gauge) min 1/2" max); RODS (Diameter 1/4" min 1-1/2" max)

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

6-1/2"

Arbor:

5/8"

Teeth:

48

Tooth Design:

TCG

Kerf:

.061"

Hook Angle:

0°

Max Cut Thickness:

1-1/2"

1/2"

1/4"

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by again and recommend!

I used it to cut 5/16 plate and some 3" channel, need to go slow and let the saw do the work, but overall very impressed with how well it performed!
P fitter
Mpls mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy