Apply to be a TradeMaster!
Main product image of 7-1/4" Wormdrive Framing Saw Blade with 24 ATB Teeth
Magnifying glass
Hover image to zoom

7-1/4" Wormdrive Framing Saw Blade with 24 ATB Teeth

SKU:
D0724W
Rating:
(0)
Q&A:
(0)
7-1/4" Wormdrive Framing Saw Blade with 24 ATB Teeth
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
Diablo’s next generation 7-1/4” 24T wormdrive Framing Blade with new Tracking Point™ Tooth design delivers maximum life and durability with effortless cutting performance. Up Your Cutting Game with this one-of-a-kind Tracking Point™ tooth grind for unmatched cutting performance and efficiency. This is the only 7-1/4” blade on the market to include Tracking Point™ Tooth design; making it is ideal for framers, roofers, remodelers, concrete formers or anyone wanting ultimate cutting performance in pressure treated wood, 2x lumber, plywood, hardwoods & softwoods.

Product Features
  • Tracking Point™ tooth design acts provides straight cuts & control carbide wear for up to 5x longer cutting life vs other blades
  • Tracking Point™ tooth design also delivers extreme cutting efficiency in corded and cordless saws (30% more cuts per battery charge in cordless saws versus other blades)
  • Newly Enhanced Anti-Vibration design provides the ideal combination of stability and rigidity
  • Perma-Shield Non-stick coating resists heat, gumming and corrosion
  • Laser-Cut Thin kerf for less resistance and greater cutting efficiency

Specs

–
Diameter (Inches):

7-1/4"

Product Type:

Saw Blade

Arbor:

5/8"

Teeth:

24

Tooth Design:

ATB

Blade Material:

Carbide

Kerf:

.059"

Hook Angle:

15°

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy