Apply to be a TradeMaster!
Main product image of 7-1/4" Lumber Cutting Saw Blade w/24 ATB Teeth
Magnifying glass
Hover image to zoom

7-1/4" Lumber Cutting Saw Blade w/24 ATB Teeth

SKU:
D0724X
Rating:
(0)
Q&A:
(0)
7-1/4" Lumber Cutting Saw Blade w/24 ATB Teeth
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
The Diablo 7.25-Inch Framing Saw Blade. Ideal for most general construction applications, this is your go-to blade for slicing through rough framing lumber, high-quality finish lumber, plywood, OSB (oriented strand board), and hardboard siding. For strong, long-lasting resistance, the blade features a tough steel plate and high-density carbide tips. It is a fast-acting blade that makes clean cuts in a variety of framing material.

Features
  • Made with Freud's TiCo Hi-Density Carbide formula, to help fight corrosion and maintain blade sharpness up to 4x longer than standard carbide
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Laser-cut thin kerf design for fast, clean cuts
  • Laser-cut stabilizer vents for reduced vibration and precise cuts
  • Tool Use: Circular Saw
  • Ideal for: plywood, OSB (oriented strand board), hardboard siding, and both rough and finish lumber

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

7-1/4"

Arbor:

5/8"

Teeth:

24

Tooth Design:

ATB

Blade Material:

Carbide

Kerf:

.059"

Hook Angle:

15°

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy