Apply to be a TradeMaster!
Main product image of 7-1/4" Steel Demon Metal Cutting Saw Blade w/48 TCG Teeth
Magnifying glass
Hover image to zoom

7-1/4" Steel Demon Metal Cutting Saw Blade w/48 TCG Teeth

SKU:
D0748CFX
Rating:
(0)
Q&A:
(0)
7-1/4" Steel Demon Metal Cutting Saw Blade w/48 TCG Teeth
Magnifying glass
Hover image to zoom
$39.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
Steel Demon saw blades are specially designed for the extreme demands of ferrous metal cutting; thereby enabling precise cuts without sparks, heat or burred edges that result from using abrasive blades. With up to 40x the life of standard abrasive disc, Steel demon delivers unparalleled performance and superior quality cuts. Blades feature Freud's TiCo Hi-Density Carbide, Laser cut bodies, Anti-vibration technology, Perma-Shield Non-Stick Coating, Triple Chip Design, and pretensioned blades. Diablo's blade can be used on a standards circular saw.

Features
  • Laser cut stabilizer vents trap noise and vibration keeping it cool and reducing blade warp
  • Triple Chip Grind (TCG) Tooth Design for longer cutting life in metal and clean, chip-free cuts
  • Made with Freud's TiCo Hi-Density Carbide specifically designed for metal cutting
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Laser cut arbor for accurate blade rotation reducing vibration and premature wear
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Tool Use: Circular Saw
  • Ideal for:Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread**
    Note: Note: *Mild Steel only - 1/4" max. wall thickness **Mild steel only - 1" max diameter

Specs

–
Product Type:

Saw Blade

Diameter (Inches):

7-1/4"

Arbor:

5/8"

Teeth:

48

Tooth Design:

TCG

Blade Material:

Carbide

Kerf:

.102"

Max Cut Thickness:

1/4"

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy