Apply to be a TradeMaster!
Main product image of 7-1/4" Non-Ferrous Metals/Plastics Cutting Saw Blade w/56 TCG Teeth
Magnifying glass
Hover image to zoom

7-1/4" Non-Ferrous Metals/Plastics Cutting Saw Blade w/56 TCG Teeth

SKU:
D0756N
Rating:
(0)
Q&A:
(0)
7-1/4" Non-Ferrous Metals/Plastics Cutting Saw Blade w/56 TCG Teeth
Magnifying glass
Hover image to zoom
$46.88 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7-1/4" Diameter

Description

–
Diablo's specialty Non-Ferrous/Plastics thin kerf blade has a Triple Chip Grind (TCG) Tooth Design for long life and a clean, burr-free finish. Diablo's blade is ideal for on-the-job cutting of nonferrous metal such as copper pipe, aluminum extrusions, brass plate, etc.

Features
  • Made with Freud's TiCo Hi-Density Carbide specifically designed for non-ferrous, plastics, & laminates
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Tri-metal shock resistant brazing allows carbide tips to withstand extreme impact for maximum durability
  • Triple Chip Grind (TCG) Tooth Design for longer cutting life in metal and clean, chip-free cuts
  • Laser-cut thin kerf design for fast, clean cuts
  • Multi-purpose for various projects
  • Tool Use: Circular Saw
  • Ideal for: Brass, Aluminum, Copper, Plastics, Laminate Flooring, Fiberglass

Specs

–
Diameter (Inches):

7-1/4"

Product Type:

Saw Blade

Arbor:

5/8"

Teeth:

56

Tooth Design:

TCG

Blade Material:

Carbide

Kerf:

.106"

Application:

Non-Ferrous Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy