Apply to be a TradeMaster!
Main product image of 4-1/2" x 1/16" x 7/8" Metal Cut Off Disc - Type 27 (Pack of 10)
Magnifying glass
Hover image to zoom

4-1/2" x 1/16" x 7/8" Metal Cut Off Disc - Type 27 (Pack of 10)

SKU:
DBD045063710F
Rating:
(0)
Q&A:
(0)
4-1/2" x 1/16" x 7/8" Metal Cut Off Disc - Type 27 (Pack of 10)
Magnifying glass
Hover image to zoom
$29.47 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

–
Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Product Features
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 27 - Depressed Center
  • Ideal for: Medium duty
  • Tool Use: Angle Grinder

Specs

–
Product Type:

Cut-Off Disc

Diameter:

4-1/2"

Thickness:

1/16"

Arbor:

7/8"

Blade Material:

Aluminum Oxide

Hub Type:

27

RPM:

13280

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy