Apply to be a TradeMaster!
Main product image of 7" Metal Circular Cut Off Disc, Type 27
Magnifying glass
Hover image to zoom

7" Metal Circular Cut Off Disc, Type 27

SKU:
DBD070063701F
Rating:
(0)
Q&A:
(0)
7" Metal Circular Cut Off Disc, Type 27
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 200 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
7" Diameter
Product Highlight: RPM
8450 RPM

Description

–
7" Metal Circular Cut Off Disc, Type 27

Features
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 27 - Depressed Center

Specs

–
Product Type:

Cut-Off Disc

Diameter:

7"

Arbor:

7/8"

Blade Material:

Aluminum Oxide

Thickness:

1/16"

Hub Type:

27

Application:

Metal

RPM:

8450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy