Apply to be a TradeMaster!
Main product image of 7" Metal Circular Cut Off Disc
Magnifying glass
Hover image to zoom
7" Metal Circular Cut Off Disc
Magnifying glass
Hover image to zoom
$6.47 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
7" Diameter
Product Highlight: RPM
8250 RPM

Description

–
Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend, these discs cut through material faster than other cut-off discs and offer an extra long cutting life. Diablo's thin kerf design provides for a thin, fast cut with minimal burr formation. Unlike other bonded discs on the market, this cut-off disc is a true .4 in. design. Fully reinforced for use in hand-held cut-off work. Ideal for use when working in hard to reach areas.

Features
  • Premium Aluminum Oxide Blend - a superior quality formulation designed for fast material removal and long cutting life
  • For use on metal applications: steel, stainless, cast iron, sheet metal
  • Type 1 - Flat
  • Ideal for: Medium duty
  • Tool Use: Grinder/Circular Saw
  • 5/8" arbor with diamond knockout

Specs

–
Product Type:

Cut-Off Disc

Diameter:

7"

Thickness:

1/8"

Arbor:

5/8"

Blade Material:

Aluminum Oxide

Hub Type:

1

RPM:

8250

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy again

Cuts as expected
Matt daddy
Allegan mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy