Apply to be a TradeMaster!
Main product image of 6" Metal Circular Cut Off Disc
Magnifying glass
Hover image to zoom
6" Metal Circular Cut Off Disc
Magnifying glass
Hover image to zoom
$5.47 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
6" Diameter
Product Highlight: RPM
10150 RPM

Description

–
Diablo's Steel Demon metal cut-off discs deliver industrial performance, increased productivity and longer cutting life. Featuring a premium ceramic blend that produces quick cuts that deliver up to 6X longer life. Fully reinforced for hand-held work, these discs are ideal for cuts and working in hard-to-reach areas

Specifications
  • Premium ceramic blend for industrial performance and up to 6X longer life versus standard cut-off discs
  • Flat disc (Type 1) for straight-on cuts
  • Ideal for working in hard-to-access areas
  • Fully reinforced for hand-held cutting
  • Optimized for cordless and corded angle grinders
  • Max RPM of 10,150

Specs

–
Product Type:

Cut-Off Disc

Diameter:

6"

Thickness:

0.045"

Arbor:

7/8"

RPM:

10150

Application:

Metal

Hub Type:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy