Shop Resideo Sale
Main product image of 4-1/2" Steel Demon Corner Edge Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB
Magnifying glass
Hover image to zoom

4-1/2" Steel Demon Corner Edge Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB

SKU:
DCC045040N01F
Rating:
(0)
Q&A:
(0)
4-1/2" Steel Demon Corner Edge Flap Disc w/ 40 Grit, Type 29 Conical Design, NO HUB
Magnifying glass
Hover image to zoom
$19.97 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

–

Diablo's Steel Demon Corner-Edge flap discs feature a premium zirconium blend for up to 10X faster material removal when compared to standard grinding wheels. The flap discs' special flap design offers flexibility and provides for a cushioned grinding effect. Diablo's high performance flap discs combine two steps in one by simultaneously grinding and polishing .


Features

  • Premium zirconium grain blend is a superior quality formulation designed for fast material removal and long sanding life
  • Corner Edge Design - an unique rounded edge for maximum performance and accessibility to reach the most difficult grinding areas
  • Delivers up to 10x faster material removal than a bonded grinding wheel
  • Type: 29 - Conical Design
  • Arbor: 7/8" (NO HUB)
  • Ideal for: grinding and polishing metal
  • Tool Use: Angle Grinder

Specs

–
Diameter (Inches):

4-1/2"

Product Type:

Grinding Disc

Arbor:

7/8"

Grit:

40

Blade Material:

Zirconium

Hub Type:

29

RPM:

13280

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy