Apply to be a TradeMaster!
Main product image of 3" Carbide Grit Cut-Off Wheel for Multi-Materials
Magnifying glass
Hover image to zoom

3" Carbide Grit Cut-Off Wheel for Multi-Materials

SKU:
DCW030CAR101F
Rating:
(0)
Q&A:
(0)
3" Carbide Grit Cut-Off Wheel for Multi-Materials
Magnifying glass
Hover image to zoom
$10.47 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
3" Diameter
Product Highlight: RPM
20000 RPM

Description

–
Diablo’s carbide grit multi-material cut-off wheels features innovative cutting technology for superior performance in a wide range of applications. These cut-off wheels feature a reinforced steel body for a consistent diameter when cutting woods, plastics, fiber cement or drywall. The wheel’s advanced laser melting process provides a longer lasting and durable carbide edge bond for maximum durability and longer cutting life.

Features
  • Multi-material cut-off disc for a variety of applications
  • Reinforced steel disc body for more controlled cuts
  • Advanced laser melting process for longer life
  • Carbide grit cutting edge produces less sparks and dust
  • Maintains cutting diameter for more consistent cutting results and longer life
  • Does not shatter, break or damage the cutting edge when dropped
  • Not recommended for metal cutting applications
  • For Dry Cutting
  • Optimized for 3 in. compact saws from manufactures such as: Milwaukee® (3/8” arbor; 20,000 RPM), Ryobi® (3/8” arbor; 19,000 RPM) and Ridgid® (3/8” arbor, 19,500 RPM)
  • Ideal for: Cutting clean wood, nail-embedded wood, plastics, fiber cement, drywall
  • Tool Use: Cutting Angle Iron, Metal Slotting, Cutting Steel Studs, Fabricating Sheet Metal

Specs

–
Product Type:

Cut-Off Disc

Diameter:

3"

Arbor:

3/8"

Blade Material:

Carbide

Thickness:

1.8 mm

RPM:

20000

Application:

Drywall

Wood

Metal

Fiber Cement

Plastic

Hub Type:

1/41

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy