Apply to be a TradeMaster!
Main product image of 7" Diamond Wheel for Metal Cutting
Magnifying glass
Hover image to zoom

7" Diamond Wheel for Metal Cutting

SKU:
DDD070DIA101F
Rating:
(0)
Q&A:
(0)
7" Diamond Wheel for Metal Cutting
Magnifying glass
Hover image to zoom
$40.97 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
7" Diameter
Product Highlight: RPM
13280 RPM

Description

–
Diablo's new diamond metal cut-off wheels deliver extreme durability, minimal downtime and increased productivity. These diamond rimmed wheels deliver 100X longer cutting life versus a standard bonded cut-off disc in some of the most intense metal cutting situations. The wheel's long lasting durability maximizes cutting even in extreme applications such as rebar, angle iron, cast iron and steel bar. Diablo's diamond metal cut-off wheels not only provide long lasting cutting life, durability and control, but they also allow for a safer cutting experience.

Features
  • Diamond rimmed wheels - deliver up to 100X longer cutting life and durability vs. standard bonded cut-off disc
  • Advanced electro-plating process - even distribution of diamond abrasive cutting edge
  • Diamond technology - more control, less sparks, and a shatter resistant body provides safer use
  • Maintains cutting diameter for consistent cutting results
  • Ideal for: Heavy duty - cutting rebar, angle iron, cast iron, steel bar
  • Tool Use: Angle Grinder
  • Arbor: 7/8", w/ 5/8" bushing conversion included

Specs

–
Product Type:

Cut-Off Disc

Diameter:

7"

Arbor:

7/8"

5/8"

Blade Material:

Diamond

RPM:

13280

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy