Apply to be a TradeMaster!
Main product image of T-Shank Jig Saw Blade Set for Wood & Metal (Pack of 10)
Magnifying glass
Hover image to zoom

T-Shank Jig Saw Blade Set for Wood & Metal (Pack of 10)

SKU:
DJT10S
Rating:
(0)
Q&A:
(0)
T-Shank Jig Saw Blade Set for Wood & Metal (Pack of 10)
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Diablo’s jig saw blades are designed for superior performance and longer cutting life in wood, metal and plastics. This 10-piece set features a range of blades, including bi-metal for clean wood, nail-embedded wood, metal and plastics; high carbon steel for soft woods, and high speed steel for metal. Each blade included in this set is optimized to deliver effortless, clean cuts. T-shank design fits all combo and most U-shank cordless and corded jig saws.

Product Features:
  • 10-Piece Wood and Metal Set provides up to 25% in savings
  • Optimized body designs for fast, clean cuts in wood and longer cutting life in metals
  • T-shank design fits all combo and most U-shank jig saws
  • Maximum performance in cordless and corded jig saws
  • Includes (1) DJT101B 4 in. 10 TPI High Carbide Steel Blade for Fine Finish Cuts in Wood
  • Includes (1) DJT101BR 4 in. 10 TPI High Carbon Steel Blade for Reverse Cuts in Soft Wood
  • Includes (2) DJT101AO 3-1/4 in. 20 TPI High Carbon Steel Blade for Scroll Cuts in Soft Wood
  • Includes (1) DJT101D 4 in. 6 TPI High Carbon Steel Blade for Fast Cuts in Clean Soft Wood
  • Includes (2) DJT101B 4 in. 10 TPI High Carbon Steel Blade for Fine Finish Cuts in Soft Wood
  • Includes (1) DJT345XF 5-1/4 in. 5/10 TPI Bi-Metal Blade for General Purpose Cuts
  • Includes (1) DJT121AF 3-5/8 in. 21 TPI Bi-Metal Blade for Medium Metals (1/16”-1/8”)
  • Includes (1) DJT121BF 3-5/8 in. 12 TPI Bi-Metal Blade for Thick Metals (1/8”-1/4”)

Specs

–
Product Type:

Blade

Application:

Wood

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy