Apply to be a TradeMaster!
Main product image of 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry
Magnifying glass
Hover image to zoom

4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry

SKU:
DMADC0450
Rating:
(1)
Q&A:
(0)
4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry
Magnifying glass
Hover image to zoom
$37.47 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

–
Diablo's diamond continuous rim masonry cut-off discs provide cleaner and precise cuts in granite, marble, porcelain and tile. These diamond rimmed discs deliver up to 60% smoother cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.

Product Features:
  • Superior quality diamond edge rim design for up 60% smoother cuts, resulting in chip-free cuts without burn marks
  • Hardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials
  • Utlra-thin constant contact continuous turbo rim design provides precise cuts at high rates of speed
  • Compatible with 7/8”, 20mm and 5/8” arbors
  • Includes two bushings: 20mm and 5/8”
  • For dry and wet cutting
  • Max RPM of 13,280
Specifications:
  • Arbor: 7/8", 20mm, 5/8" Diameter: 4-1/2" Kerf: 1.4mm Pack Quantity 1 Max RPM: 13280 Rim Design: Continuous

Specs

–
Product Type:

Cut-Off Disc

Diameter:

4-1/2"

RPM:

13280

Application:

Masonry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great little diamond

Tenths one is nice! Precisely cut a tiled top of a cast iron sink to do a stainless steel drop in. Zero margin for error since it sits on a 1/2" lip. It cut like butter.
Stuffy M
94556
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy