Apply to be a TradeMaster!
Main product image of 4-1/2" Diamond Segmented Cut-Off Discs for Masonry
Magnifying glass
Hover image to zoom

4-1/2" Diamond Segmented Cut-Off Discs for Masonry

SKU:
DMADS0450
Rating:
(0)
Q&A:
(0)
4-1/2" Diamond Segmented Cut-Off Discs for Masonry
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13280 RPM

Description

–
Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.

Product Features:
  • Taller segments containing superior quality diamonds along with an ultra-durable bond to the disc body for up to 2x longer life
  • Hardened disc body absorbs vibration and increases impact resistance to deliver superior quality cuts in hardened materials
  • Optimized diamonds segments and diamond distribution lead to constant diamond exposure for maximum performance in high speed cutting applications
  • Compatible with 7/8”, 20mm and 5/8” arbors
  • Includes two bushings: 20mm and 5/8”
  • For dry and wet cutting
  • Max RPM of 13,280
Specifications:
  • Arbor: 7/8", 20mm, 5/8" Diameter:4-1/2" Kerf: 2.2mm Pack Quantity 1 Max RPM: 13280 Rim Design: Segmented

Specs

–
Product Type:

Cut-Off Disc

Diameter:

4-1/2"

RPM:

13280

Application:

Masonry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy