Apply to be a TradeMaster!
Main product image of 1.5" x 10" SDS-Plus Tile Chisel
Magnifying glass
Hover image to zoom

1.5" x 10" SDS-Plus Tile Chisel

SKU:
DMAPLCH2020
Rating:
(0)
Q&A:
(0)
1.5" x 10" SDS-Plus Tile Chisel
Magnifying glass
Hover image to zoom
$26.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1.5"
Product Highlight: Length (Inches)
10" Length

Description

–
Diablo's SDS-Plus and SDS-Max Tile Chisels deliver extreme durability and stability when removing floor and wall tiles. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills. The specially designed edge increases productivity by removing tiles in one piece. Optimized for maximum performance in corded and cordless SDS-Plus and SDS-Max rotary hammers.

Product Features:
  • Extreme durability and longer life in tile removal
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Specially designed edge removes tiles in one piece
  • Maximum performance in cordless and corded SDS-Plus and SDS-Max rotary hammers
Specifications:
  • Length: 10"
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 1-1/2"
  • Chisel Type: Flat Chisel

Specs

–
Product Type:

Chisel

Size:

1.5"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy