Apply to be a TradeMaster!
Main product image of 10" SDS-Plus Twist Point Chisel
Magnifying glass
Hover image to zoom

10" SDS-Plus Twist Point Chisel

SKU:
DMAPLCH2030
Rating:
(0)
Q&A:
(0)
10" SDS-Plus Twist Point Chisel
Magnifying glass
Hover image to zoom
$19.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"

Description

–
Diablo's SDS-Plus and SDS-Max Twist Point Chisels deliver extreme durability and stability in general demolition work and clearing reinforcements. The reflective energy collar converts impact-generated energy into new energy for maximum material removal. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills. The Twist Point design provides wider flutes for faster chipping and jam-free material evacuation. Self-sharpening tip increases productivity and extends the tools life. Optimized for maximum performance in corded and cordless SDS-Plus and SDS-Max rotary hammers.

Product Features:
  • Extreme durability and longer life in general demolition and clearing reinforcements
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Twist Point design resists jamming for faster chipping and material evacuation
  • Self-Sharpening for increased productivity and longer life
  • Maximum performance in cordless and corded SDS-Plus and SDS-Max rotary hammers
Specifications:
  • Length: 10"
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 3/4"
  • Chisel Type: Point Chisel

Specs

–
Product Type:

Chisel

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy