Apply to be a TradeMaster!
Main product image of 3-1/8" AMPED Demo Demon Starlock Carbide Teeth Oscillating Blade for General Purpose Cuts
Magnifying glass
Hover image to zoom

3-1/8" AMPED Demo Demon Starlock Carbide Teeth Oscillating Blade for General Purpose Cuts

SKU:
DOS3125RCGP
Rating:
(0)
Q&A:
(0)
3-1/8" AMPED Demo Demon Starlock Carbide Teeth Oscillating Blade for General Purpose Cuts
Magnifying glass
Hover image to zoom
$34.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-1/8" Width

Description

–

Diablo's AMPED Demo Demon Starlock carbide teeth oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. High performance TiCo Hi-Density carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. (Industrial Cooling Element) coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with non-Starlock multi-tools.


Features:

  • High performance TiCo Hi-Density carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 1-3/16" cutting depth
  • Maximum performance in cordless and corded Fein and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG, Bosch, Festool, Makita, Metabo, Milwaukee, Ridgid and Rockwell
  • Not compatible with Craftsman, Dewalt, Dremel, Hart or Porter-Cable

Specs

–
Application:

Plastic

PVC

Metal

Clean Wood

Product Type:

Blade

Width (Inches):

3-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy