Apply to be a TradeMaster!
Main product image of Starlock General Purpose Oscillating Blade Set (5 PK)
Magnifying glass
Hover image to zoom

Starlock General Purpose Oscillating Blade Set (5 PK)

SKU:
DOS5S
Rating:
(0)
Q&A:
(0)
Starlock General Purpose Oscillating Blade Set (5 PK)
Magnifying glass
Hover image to zoom
$53.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Diablo’s Starlock oscillating blade set features application specific blades ranging from nail-embedded wood, clean wood, metal, plastics and drywall. Included are high-performance carbide and bi-metal blades sure to deliver unmatched durability, life and quality of cut in any job. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.

Product Features:
  • 5-Piece set provides up to 50% in savings
  • High performance carbide and bi-metal blades for greater durability, life and quality of cut
  • Includes (1) DOS125BW 1-1/4 in. Bi-Metal Blade for Nail-Embedded Wood
  • Includes (1) DOS125JBW 1-1/4 in. Bi-Metal Blade for Clean Wood
  • Includes (1) DOS125CGP 1-1/4 in. Carbide Blade for General Purpose Cuts
  • Includes (1) DOS125CF 1-1/4 in. Carbide Blade for Metal
  • Includes (1) DOS200RBD 2 in. Bi-Metal Blade for Drywall
  • Maximum performance in cordless and corded Fein and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG, Bosch, Festool, Makita, Metabo, Milwaukee, Ridgid and Rockwell
  • Not compatible with Craftsman, Dewalt, Dremel, Hart or Porter-Cable
Specifications:
  • Pack Quantity: 5
  • Tooth Design: Assorted
  • Interface: Starlock

Specs

–
Product Type:

Blade

Application:

Nail-Embedded Wood

Metal

Plastic

PVC

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy