Shop Klein Tools Limited Time Promotion
Main product image of 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar
Magnifying glass
Hover image to zoom

2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar

SKU:
DOSCGX
Rating:
(0)
Q&A:
(0)
2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Diablo’s Starlock oscillating sanding blades feature application specific designs that deliver maximum durability and longer life in grout, mortar and tile adhesive removal applications. The 40-Grit sanding plate removes material and routes joints on wall and floor tiles. A Carbide Grit Tip removes grout and mortar from hard to reach areas and tight corners. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.

Product Features:
  • 3-in-1 40-Grit sanding plate for removal of grout, mortar and tile adhesive
  • Carbide Grit Tip reaches hard to access areas and tight corners
  • Maximum performance in cordless and corded Fein and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG, Bosch, Festool, Makita, Metabo, Milwaukee, Ridgid and Rockwell
  • Not compatible with Craftsman, Dewalt, Dremel, Hart or Porter-Cable
Specifications:
  • Pack Quantity: 1
  • Tooth Design: Carbide Grit
  • Interface: Starlock
  • Grout Thickness: 1/8"

Specs

–
Product Type:

Blade

Width (Inches):

2-3/4"

Application:

Grout Removal

Mortar

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy