Shop Resideo Sale
Main product image of 1-1/4" Demo Demon Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (10-Pack)
Magnifying glass
Hover image to zoom

1-1/4" Demo Demon Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (10-Pack)

SKU:
DOU125BW10
Rating:
(0)
Q&A:
(0)
1-1/4" Demo Demon Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (10-Pack)
Magnifying glass
Hover image to zoom
$95.97 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width

Description

–

Diablo's Demo Demon universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. Black I.C.E. (Industrial Cooling Element) coating protects cutting edge against wear for extreme durability and longer blade life. The blade's universal fit, adapter-free design easily attaches most tools, with the exception of Starlock tools.

  • 10-Pack provides up to 50% in savings
  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 2" cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools

Specs

–
Product Type:

Blade

Application:

Metal

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy