Apply to be a TradeMaster!
Main product image of 1-1/4" AMPED Steel Demon Universal Fit Carbide Teeth Oscillating Blade for Metal (10-Pack)
Magnifying glass
Hover image to zoom

1-1/4" AMPED Steel Demon Universal Fit Carbide Teeth Oscillating Blade for Metal (10-Pack)

SKU:
DOU125CF10
Rating:
(0)
Q&A:
(0)
1-1/4" AMPED Steel Demon Universal Fit Carbide Teeth Oscillating Blade for Metal (10-Pack)
Magnifying glass
Hover image to zoom
$129.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width

Description

–

Diablo's AMPED Steel Demon universal fit carbide teeth oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in metals. High performance TiCo Hi-Density carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. An optimized blade and tooth design along with Black I.C.E. (Industrial Cooling Element) coating protects cutting edge against wear for extreme durability and longer blade life. The blade's universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.


Features:

  • High performance TiCo Hi-Density carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Optimized tooth geometry provides fast cuts in metal applications
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 1-1/2" cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools

Specs

–
Application:

Metal

Product Type:

Blade

Width (Inches):

1-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy