Apply to be a TradeMaster!
Main product image of 1-1/4" Universal Fit High Carbon Steel Oscillating Hook Knife
Magnifying glass
Hover image to zoom

1-1/4" Universal Fit High Carbon Steel Oscillating Hook Knife

SKU:
DOU125KNFE
Rating:
(0)
Q&A:
(0)
1-1/4" Universal Fit High Carbon Steel Oscillating Hook Knife
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width

Description

–

Diablo's universal fit high carbon steel oscillating hook knife delivers high-performance removal carpet, cardboard and asphalt shingles. The high carbon steel, ultra-sharp hook design makes fast, clean cuts in a variety of materials. The unique design of the blade body allows for easy access in hard to reach areas. The blade's universal fit, adapter-free design easily attaches to most tools except for Starlock.


Features:

  • High carbon steel body for durable cuts in carpet, cardboard, and asphalt shingles
  • Optimized hook design for fast, clean cuts
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools

Specs

–
Width (Inches):

1-1/4"

Product Type:

Blade

Application:

Carpet

Cardboard|Asphalt Shingles

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy