Apply to be a TradeMaster!
Main product image of Universal Fit Diamond Grit Oscillating Blade for Grout
Magnifying glass
Hover image to zoom

Universal Fit Diamond Grit Oscillating Blade for Grout

SKU:
DOU16DGX
Rating:
(0)
Q&A:
(0)
Universal Fit Diamond Grit Oscillating Blade for Grout
Magnifying glass
Hover image to zoom
$42.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Diablo’s universal fit diamond grit oscillating blades feature application specific designs that deliver maximum durability and longer life grout removal applications. An optimized blade design delivers faster material removal in hard to reach areas. The blade’s universal fit, adapter-free design easily attaches most tools, with the exception of Starlock tools.

Product Features:
  • Diamond grit cutting edge for longer life and faster material removal
  • Optimized blade design for hard to reach areas
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools
Specifications:
  • Pack Quantity: 1
  • Tooth Design: Diamond Grit
  • Interface: Universal Fit
  • Grout Thickness: 1/16"

Specs

–
Product Type:

Blade

Application:

Grout Removal

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy