Apply to be a TradeMaster!
Main product image of 1-3/4" Demo Demon Bi-Metal Oscillating Blade for Nail-Embedded Wood (3-Pack)
Magnifying glass
Hover image to zoom

1-3/4" Demo Demon Bi-Metal Oscillating Blade for Nail-Embedded Wood (3-Pack)

SKU:
DOU175BW3
Rating:
(0)
Q&A:
(0)
1-3/4" Demo Demon Bi-Metal Oscillating Blade for Nail-Embedded Wood (3-Pack)
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-3/4" Width

Description

–

Diablo's Demo Demon bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. Black I.C.E. (Industrial Cooling Element) protects the cutting edge against wear, delivering extreme durability and fast, clean cuts. Diablo offers a true universal fit interface system. This adapter free system features two positions allowing it to fit all major tool brands such as DeWalt, Dremel, Milwaukee and more.

  • 3-Pack provides up to 33% in savings
  • Ultra-hardened cutting edge for up to 5x longer life than standard bi-metal blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects the cutting edge against wear delivering extreme durability
  • 1-3/4" cutting depth
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, DeWalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools

Specs

–
Width (Inches):

1-3/4"

Product Type:

Blade

Application:

Nail-Embedded Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy