Shop Resideo Sale
Main product image of 2-3/4" Universal Fit Carbide Oscillating Blade for General Purpose Cuts
Magnifying glass
Hover image to zoom

2-3/4" Universal Fit Carbide Oscillating Blade for General Purpose Cuts

SKU:
DOU275RCGP
Rating:
(0)
Q&A:
(0)
2-3/4" Universal Fit Carbide Oscillating Blade for General Purpose Cuts
Magnifying glass
Hover image to zoom
$32.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Diablo’s universal fit carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. High-performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.

Product Features:
  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools
Specifications:
  • Cut Depth (C): 1"
  • Pack Quantity: 1
  • Tooth Design: Carbide
  • Width of Cut: 2-3/4"
  • Interface: Universal Fit

Specs

–
Product Type:

Blade

Width (Inches):

2-3/4"

Application:

PVC

Metal

Wood

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy