Apply to be a TradeMaster!
Main product image of Universal Fit Bi-Metal Oscillating Blade Set (3-Piece)
Magnifying glass
Hover image to zoom

Universal Fit Bi-Metal Oscillating Blade Set (3-Piece)

SKU:
DOU3BS
Rating:
(0)
Q&A:
(0)
Universal Fit Bi-Metal Oscillating Blade Set (3-Piece)
Magnifying glass
Hover image to zoom
$42.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Diablo's universal fit bi-metal oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in multiple applications ranging from nail-embedded wood, clean wood, metal and plastics. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. (Industrial Cooling Element) coating protects cutting edge against wear for extreme durability and longer blade life. The blade's universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.


Features:

  • 3-Piece set provides up to 40% in savings
  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • Includes (1) DOU125JBW 1-1/4" Demo Demon Bi-Metal Blade for Clean Wood
  • Includes (1) DOU350RBGP 3-1/2" Demo Demon Bi-Metal Blade for General Purpose Cuts
  • Includes (1) DOU125BW 1-1/4" Demo Demon Bi-Metal Blade for Nail-Embedded Wood
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools

Specs

–
Product Type:

Blade

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy