Apply to be a TradeMaster!
Main product image of Universal Fit Carbide Oscillating Blade Set (3-Piece)
Magnifying glass
Hover image to zoom

Universal Fit Carbide Oscillating Blade Set (3-Piece)

SKU:
DOU3CS
Rating:
(0)
Q&A:
(0)
Universal Fit Carbide Oscillating Blade Set (3-Piece)
Magnifying glass
Hover image to zoom
$71.79 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Diablo's universal fit carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in multiple applications ranging from nail-embedded wood, clean wood, metal and plastics. High-performance TiCo Hi-Density carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. (Industrial Cooling Element) protects cutting edge against wear for extreme durability and longer blade life. The blade's universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools.


Features:

  • 3-Piece set provides up to 40% in savings
  • High performance TiCo Hi-Density carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • General purpose blades feature Curve Contact Edge for precise, clean plunge cuts with less vibration and Black I.C.E. coating, which protects cutting edge against wear for extreme durability and longer blade life
  • Includes (1) DOU125CGP 1-1/4" AMPED Demo Demon Carbide Teeth Blade for General Purpose Cuts
  • Includes (1) DOU275RCGP 2-3/4" AMPED Demo Demon Carbide Teeth Blade for General Purpose Cuts
  • Includes (1) DOU125CF 1-1/4" AMPED Steel Demon Carbide Teeth Blade for Metal
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools

Specs

–
Product Type:

Blade

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy