Apply to be a TradeMaster!
Main product image of 6" 5/7 TPI AMPED Demo Demon Carbide Teeth Reciprocating Saw Blade for Nail-Embedded Wood
Magnifying glass
Hover image to zoom

6" 5/7 TPI AMPED Demo Demon Carbide Teeth Reciprocating Saw Blade for Nail-Embedded Wood

SKU:
DS0606CWSA3
Rating:
(0)
Q&A:
(0)
6" 5/7 TPI AMPED Demo Demon Carbide Teeth Reciprocating Saw Blade for Nail-Embedded Wood
Magnifying glass
Hover image to zoom
$31.47 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–

Diablo's range of AMPED Demo Demon reciprocating saw blades are "AMPing Up" nail-embedded wood demolition with the introduction of the industry's first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). Black I.C.E. coating protects the cutting edge against wear to maintain tooth sharpness and durability. High performance TiCo Hi-Density carbide and an optimized tooth design delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades. The combination of Black I.C.E. and Diablo's TiCo carbide blend delivers ultimate life and an impressive up to two-times increased performance over standard carbide reciprocating saw blades.

  • 3-pack offers up to 10% savings
  • Up to 100X longer life versus standard bi-metal blades in nail-embedded wood applications
  • Diablo TiCo Hi-Density carbide delivers the greatest durability and cutting performance
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer life
  • Variable tooth design delivers faster cuts with less vibration
  • Unique plunge tip design that enables faster and easier plunging
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD resists heat build-up by protecting the blade against gumming and corrosion

Specs

–
Application:

Nail-Embedded Wood

Blade Material:

Carbide

Teeth per Inch:

5/7

Length (Inches):

6"

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy