Apply to be a TradeMaster!
Main product image of 6" Steel Demon Amped Carbide Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom

6" Steel Demon Amped Carbide Blades for Thick Metal Cutting (3 PK)

SKU:
DS0608CFA3
Rating:
(5)
Q&A:
(0)
6" Steel Demon Amped Carbide Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom
$47.97 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Red

Description

–
Diablo’s new range of Steel Demon® AMPED™ reciprocating saw blades are “AMPing Up” thick metal cutting with the introduction of the industry’s first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation. High performance carbide delivers an unmatched up to 100X longer cutting life in metal cutting applications ranging in thickness from 3/16 in. to 9/16 in. The combination of Black I.C.E. and Diablo’s carbide delivers extended life and an impressive up to 2X increased performance vs. standard metal cutting carbide reciprocating saw blades.

Product Features
  • Diablo made TiCo Hi-Density carbide delivers the greatest durability and cutting performance in thick metal applications
  • Black I.C.E. coating protects carbide cutting edge by creating a slick, lubricant like action for a cool cutting edge and superior chip evacuation
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion

Specs

–
Product Type:

Saw Blade

Application:

Metal

Length (Inches):

6"

Teeth per Inch:

8

Blade Material:

Carbide

Color:

Red

Quantity:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Definitely

We use these for cutting exhaust pipes and other metals. They work the best and last longer then others we've tried in the past.
Ronnie
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these blades again

We use these for cutting exhaust pipe sand they work the best compared to other brands we have used in the past. They also last longer.
Pop
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these blades again

We use these blades for cutting steel pipe. They work great and last longer than other brands we've used.
EMPIRE
West Islip, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot knife through butter!

Purchased and used for cast-iron tub breakdown and removal. Even pressure medium speed great performance would recommend.
Integrity
Clinton, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

We use these blades for cutting exhaust pipes, they definitely perform the best out of all the blades we've used in the past.
Hellcat
West Islip, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy