Diablo's new range of AMPED Demo Demon reciprocating saw blades are "AMPing Up" wood and metal cutting with the introduction of the industry's first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life. Hi-Performance Carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in nail-embedded wood and metals from 1/8" to 3/8". The combination of Black I.C.E. and Diablo's carbide delivers extended life and an impressive up to 2X increased performance vs. standard general purpose cutting carbide reciprocating saw blades.
Features:
| Application: | Clean Wood Metal 1/8" to 3/8" Angle, Tubing Nail-Embedded Wood Plastic |
|---|---|
| Length (Inches): | 6" |
| Teeth per Inch: | 6/9 |
| Blade Material: | Carbide |
| Quantity: | 3 |