Apply to be a TradeMaster!
Main product image of 6" 10 TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Medium Metal (3-Pack)
Magnifying glass
Hover image to zoom

6" 10 TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Medium Metal (3-Pack)

SKU:
DS0610CFA3
Rating:
(0)
Q&A:
(0)
6" 10 TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Medium Metal (3-Pack)
Magnifying glass
Hover image to zoom
$50.97 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–

Diablo's new range of AMPED  Steel Demon reciprocating saw blades are "AMPing Up" medium metal cutting with the introduction of the industry's first ever industrial grade coating, Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. pcoating protects cutting edge against wear for extreme durability and longer blade life. High performance TiCo Hi-Density carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in strut, pipe, stainless steel and all other metals ranging in thickness from 1/16 in. to 5/16 in. The combination of Black I.C.E. and Diablo's carbide delivers extended life and an impressive up to 2X increased performance vs. standard metal cutting carbide reciprocating saw blades.


Features:

  • Diablo made TiCo Hi-Density carbide delivers the greatest durability and cutting performance in wood and metal applications
  • Up to 100X longer life versus standard bi-metal blades
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1" oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD resists heat build-up by protecting the blade against gumming and corrosion

Specs

–
Blade Material:

Carbide

Quantity:

3

Application:

Angle, Tubing

Metal 1/16" to 5/16"

Cast Iron Pipe

Stainless Steel

Pipe

Strut

Length (Inches):

6"

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy