Apply to be a TradeMaster!
Main product image of 6" 14/18TPI Bi-Metal Reciprocating Saw Blades for Auto Dismantling (Pack of 200)
Magnifying glass
Hover image to zoom

6" 14/18TPI Bi-Metal Reciprocating Saw Blades for Auto Dismantling (Pack of 200)

SKU:
DS0614WBF200
Rating:
(0)
Q&A:
(0)
6" 14/18TPI Bi-Metal Reciprocating Saw Blades for Auto Dismantling (Pack of 200)
Magnifying glass
Hover image to zoom
$448.41 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Length
6"

Description

–
DS0614WBF200 is a 6" 14/18TPI Bi-Metal Reciprocating Saw Blades for Auto Dismantling (Pack of 200) manufactured by Diablo Tools.

Specs

–
Product Type:

Saw Blade

Material:

Bi-Metal

Teeth per Inch:

14/18

Length:

6"

Application:

Auto Dismantling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy