The Day Savers – A National Tradesmen Day Contest
Main product image of 6" Steel Demon Solid Carbide Strip Reciprocating Blade for Thin Metal Cutting
Magnifying glass
Hover image to zoom

6" Steel Demon Solid Carbide Strip Reciprocating Blade for Thin Metal Cutting

SKU:
DS0620CF
Rating:
(0)
Q&A:
(0)
6" Steel Demon Solid Carbide Strip Reciprocating Blade for Thin Metal Cutting
Magnifying glass
Hover image to zoom
$12.47 each
In Stock
In Stock
Get 4 Wed, Sep 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Red

Description

Diablo's Steel Demon carbide strip reciprocating blades are the first carbide strip blades designed for extreme thin metal cutting in materials such as high strength alloys, cast iron and stainless steel. The blade's solid strip of carbide creates a full barrier to heat resistance for maximum durability. This high performance carbide strip blade delivers unmatched 20 times longer cutting life than standard bi-metal blades in extreme thin metal cutting applications less than 3/16 in.

Features
  • Specially formulated carbide for increased hardness to deliver longer cutting life
  • Solid carbide creates full barrier to heat resistance for maximum durability
  • Carbide strip teeth are milled to perfection for smoother quality cuts
  • Perma-SHIELD non-stick coating for less heat and friction
  • 20x longer cutting life than standard bi-metal blades
  • For extreme thin metal cutting applications less than 3/16 in.
  • For cutting stainless steel, cast iron and other high strength alloys

Specs

Product Type:

Saw Blade

Application:

less than 3/16"

Metal

Length (Inches):

6"

Teeth per Inch:

20

Blade Material:

Carbide

Color:

Red

Quantity:

Single

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy