Shop Resideo Sale
Main product image of 9" Demo Demon Carbide-Tipped Reciprocating Blade for Nail-Embedded Wood (3 PK)
Magnifying glass
Hover image to zoom

9" Demo Demon Carbide-Tipped Reciprocating Blade for Nail-Embedded Wood (3 PK)

SKU:
DS0906CWS3
Rating:
(0)
Q&A:
(0)
9" Demo Demon Carbide-Tipped Reciprocating Blade for Nail-Embedded Wood (3 PK)
Magnifying glass
Hover image to zoom
$31.47 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
The Next Generation Diablo Demo Demon Carbide-tipped reciprocating blades with new Variable Tooth Design are specifically designed for maximum performance in nail-embedded wood. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than bi-metal blades in nail-embedded wood.

Features
  • New Variable Tooth Design provides faster cuts with less vibration in nail-embedded wood
  • High performance carbide for greater durability and cutting performance
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • Unique plunge tip design that enables faster and easier plunging
  • 1 in. oversized blade body for straighter cuts with less vibration
  • 50x performance than standard blades

Specs

–
Product Type:

Saw Blade

Application:

Nail-Embedded Wood

Length (Inches):

9"

Teeth per Inch:

6/9

Blade Material:

Carbide

Color:

Red

Quantity:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy