Apply to be a TradeMaster!
Main product image of 9" Diablo Bi-Metal Reciprocating Blades for Metal Demolition (5 PK)
Magnifying glass
Hover image to zoom

9" Diablo Bi-Metal Reciprocating Blades for Metal Demolition (5 PK)

SKU:
DS0908BFD5
Rating:
(0)
Q&A:
(0)
9" Diablo Bi-Metal Reciprocating Blades for Metal Demolition (5 PK)
Magnifying glass
Hover image to zoom
$23.47 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
Diablo's reciprocating saw blades are specifically designed for maximum performance in metal demolition applications. The blade’s ultra hardened cutting edge delivers up to five times longer life than those of standard blades. Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability.

Features
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • Thick demolition blade body for extreme durability
  • Ultra hardened edge increases the hardness of the cutting edge to a Rockwell Hardness of HRC 62 versus HRC 55 for standard blades
  • For thick metal cutting and demolition applications with a 1/8"-1/2" thickness

Specs

–
Application:

Metal

1/8"-1/2"

Product Type:

Saw Blade

Length (Inches):

9"

Blade Material:

Bi-Metal

Teeth per Inch:

8/10

Color:

Red

Quantity:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy