Apply to be a TradeMaster!
Main product image of 9" 8TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Thick Metal
Magnifying glass
Hover image to zoom

9" 8TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Thick Metal

SKU:
DS0908CFA
Rating:
(0)
Q&A:
(0)
9" 8TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Thick Metal
Magnifying glass
Hover image to zoom
$30.39 each
In Stock
In Stock
Get 155 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Length
9"

Description

–
DS0908CFA is a 9" 8TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Thick Metal manufactured by Diablo Tools.

Specs

–
Teeth per Inch:

8

Product Type:

Saw Blade

Application:

Metal

Material:

Carbide

Length:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy