Apply to be a TradeMaster!
Main product image of 9" 10 TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10)
Magnifying glass
Hover image to zoom

9" 10 TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10)

SKU:
DS0910CF10
Rating:
(0)
Q&A:
(0)
9" 10 TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10)
Magnifying glass
Hover image to zoom
$199.85 each
In Stock
In Stock
Get 54 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
9"
Product Highlight: Material
Carbide

Description

–
DS0910CF10 is a 9" 10 TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10) manufactured by Diablo Tools.

Specs

–
Product Type:

Saw Blade

Length:

9"

Material:

Carbide

Application:

Metal

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy