Apply to be a TradeMaster!
Main product image of 12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10)
Magnifying glass
Hover image to zoom

12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10)

SKU:
DS1210CF10
Rating:
(0)
Q&A:
(0)
12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10)
Magnifying glass
Hover image to zoom
$249.78 each
In Stock
In Stock
Get 33 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
12"
Product Highlight: Material
Carbide

Description

–
DS1210CF10 is a 12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 10) manufactured by Diablo Tools.

Specs

–
Application:

Metal

Length:

12"

Product Type:

Saw Blade

Teeth per Inch:

10

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy