Apply to be a TradeMaster!
Main product image of 12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 3)
Magnifying glass
Hover image to zoom

12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 3)

SKU:
DS1210CF3
Rating:
(0)
Q&A:
(0)
12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 3)
Magnifying glass
Hover image to zoom
$85.21 each
In Stock
In Stock
Get 60 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
12"
Product Highlight: Material
Carbide

Description

–
DS1210CF3 is a 12" 10TPI Steel Demon Carbide Teeth Reciprocating Saw Blades for Medium Metal (Pack of 3) manufactured by Diablo Tools.

Specs

–
Product Type:

Saw Blade

Application:

Metal

Length:

12"

Teeth per Inch:

10

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy