Shop Resideo Sale
Main product image of 1 Phase Surge Protective Device (120V)
Magnifying glass
Hover image to zoom

1 Phase Surge Protective Device (120V)

Brand:
Ditek
SKU:
DTK-120HW
Rating:
(6)
Q&A:
(0)
1 Phase Surge Protective Device (120V)
Magnifying glass
Hover image to zoom
$47.00 each
In Stock
In Stock
Get 118 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
The DTK-120HW provides surge protection for 120VAC equipment panels and dedicated branch circuits. The compact, parallel-mount design allows for installation in a variety of locations.

Product Features:
  • Approved for 20A circuit breakers
  • SCCR rating of 10kA complies with NEC Article 285.6
  • NEMA 4X weatherproof enclosure allows for use in harsh environments
  • UL1449 Listed Type 1 SPD
  • Diagnostic LED
Product Specifications:
  • Connection Method: 3/4" NPT Male, 18-inch 12 AWG Leads
  • Housing: NEMA 4X Polycarbonate
  • Operating Temperature: -31°F - 176°F
  • Maximum Humidity: 95% non-condensing
  • Dimensions: 3.5" L x 1.89" W x 3.4" H
  • Weight: 0.55 lbs
  • Certifications: UL1449 4th Edition, CSA C22.2 No. 269.1-17
  • SPD Type: Type 1

Specs

–
Product Type:

Surge Protector

Voltage:

120v

Operating Temp Range:

-31°F to 176°F

Phase:

1

Max Surge Current:

10kA

Enclosure Type:

NEMA-4X

Amperage:

20

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Won't work with Arcfault or GFI circuits

Wanted a single phase for my barn light but it's on a circuit with AFCI. This device must have a slow current draw across neutral to ground, so it trip my breaker. Wasn't willing to riskl a barn fire for the outlets on this circuit to install this with a regular circuit breaker so gave up on extra protection for my outside barn light and sight install this at the timer.
Loracekim
MN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered. Delivered very quickly

Was used to protect DH circuit for cell phone connection on fire alarm system.
Electrician
Mid-Hudson valley, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works fine, not a lot of 120v options out there

functionally this is fine, but: 1) it should just come with a locknut. 2) the wire leads are too short to be useful in most panels, decent chance you will have to splice an extension, or pigtail before your lugs (in a small equipment panel).
roc
alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt delivery, great price

Exactly what I ordered. Great pricing and prompt delivery. Couldn't ask for anything more!!
PadAir
West Paducah, KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option for a mini-split

Installed on the condenser for a Senville (Midea) mini-split heat pump. Inexpensive protection for expensive components.
db
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used this to protect a mini-split circuit. Works great and easy to install.
Mike
Spring Hill, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy