Shop Resideo Sale
Main product image of Split Phase Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom

Split Phase Surge Protective Device (120/240V)

Brand:
Ditek
SKU:
DTK-120/240CMPLUS
Rating:
(8)
Q&A:
(1)
Split Phase Surge Protective Device (120/240V)
Magnifying glass
Hover image to zoom
$62.03 each
In Stock
In Stock
Get 150 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
40 Amps
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
DITEK's DTK-120/240CM+ is a multi-purpose surge protective device ideal for protecting HVAC condensers, pool or well pumps, motors and incoming utility power.

Product Features:
  • 50,000 Amp Total Surge Current Rating
  • Diagnostic LED provides indication of power, ground presence and SPD function
  • NEMA 4X weatherproof enclosure
  • UL1449 Listed SPD Type 1
  • 3 Year $7,500 Residential Connected Equipment Warranty
Product Specifications:
  • Nominal Discharge Current Rating (In): 10kA
  • Operating Frequency: 50/60Hz
  • Connection Method: 3/4" NPT Male; 18-inch 12 AWG Leads
  • Housing: NEMA 4X Polycarbonate
  • Operating Temperature: -31°F - 176°F
  • Maximum Humidity: 95% non-condensing
  • Dimensions: 3.5" L x 1.89" W x 3.4" H
  • Weight: 0.55 lbs.

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Operating Temp Range:

-31°F to 176°F

Phase:

Split

Max Surge Current:

10kA

Enclosure Type:

NEMA-4X

Amperage:

40

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Surge Protector
120/240V
1 Phase, Types 1 & 2 SPD Protection AC Surge Protector (120/240V)
SKU: AG3000
Surge Protector
120/240V
Surge Protector
120/240V

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Fantastic product I use them all the time

Great product here in the lightning capital of the world
Chuck
Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ready to Connect

Surge suppressor had more than adequate wire length, gasket and connectors for either wall or box mounting.
Mike
Clifton, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery and quick install

Good insurance, given the unreliable nature of the grid.
Jimmy
North Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option

I installed on my pool pump.
Drb
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

I installed this on 2 AC condenser units. Easy install. Inexpensive protection for expensive HVAC components!
db
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tough to know until it's called on to perform

I put this on the quick disconnect service box for my newly installed mini-split. Since you really don't know how good these are until you get hit with a power spike or surge, it's tough to rate the product itself. I can definitely advise that the product came with great instructions, fit well, and functioned first time it was powered on. I can also advise that the part was packaged well and shipped fast from the seller, Supply House. So...I'm happy with the product and transaction and hope I never have to have it be put to the test, but I'm sure a lot more comfortable knowing that I've done all I can to help protect the investment in an expensive piece of hardware!
Temecula
Elm Springs, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch product & easy to install

I got 2 of these several months apart. Installed one for myself and the other for my daughter. Both were easy to install and work well.
wob1978
Austin TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Fast shipping and the unit was easy to install.
wob1978
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: ARE THESE A ONE TIME USE OR WILL THEY PROTECT FOR MORE THAN ONE SURGE

Asked by BOB 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Bob, thanks for writing in. This device automatically resets to handle multiple surge events.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy