Shop Resideo Sale
Main product image of Series Connected Surge Protector with Dry Contacts and Audible Alarm (120V)
Magnifying glass
Hover image to zoom

Series Connected Surge Protector with Dry Contacts and Audible Alarm (120V)

Brand:
Ditek
SKU:
DTK-DF120S1
Rating:
(0)
Q&A:
(0)
Series Connected Surge Protector with Dry Contacts and Audible Alarm (120V)
Magnifying glass
Hover image to zoom
$187.87 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Visual, audible, smart. DITEK's Deflector DTK-DF120S1 sets a new standard for 120VAC Power protection. Its patented design provides maximum critical load protection by minimizing AC supply voltage spikes and isolating incoming surges that originate from lightning or other sources.
Features:
  • Audible alarm sounds when protection is compromised or protection module is removed
  • Separate LED indicators for power, ground and protection status
  • Rapid-Replacement modules for ease of installation
  • Dry contacts for remote notification when service is required
  • UL1449 Listed Type 2 SPD
  • UL1283 EMI/RFI noise filtering ensures clean power to connected equipment

Specifications:
  • Voltage Configuration: 120VAC Single (2W + G)
  • MCOV: 150V
  • Protection Modes: L-G, L-N, N-G
  • Voltage Protection Rating: 700V L-G, L-N; 1200V N-G
  • Surge Current Rating: 50,000A
  • Max. Continuous Current: 20A
  • SCCR: 10,000A
  • Nominal DIscharge Current Rating (IN): 10kA
  • Operating Frequency: 50/60Hz
  • EMI/RFI Filtering Attenuation: Up to 35dB, 100kHz – 100MHz
  • Audible Alarm dB Level: 80dB @ 1' (MAX)
  • Connection Method: Mechanical lugs, 12 AWG max 3/4" NPT pre-drilled holes In/Out
  • Housing: ABS
  • Operating Temperature: -13F - 140F (-25C - 60C)
  • Maximum Humidity: 95% Non-Condensing
  • Certifications: UL1449 4th Edition, UL1283 CSA C22.2 No. 269.2-17
  • SPD Type: Type 2
  • Standards Compliance: IEEE C62.41.1 –2 and C62.45
  • Warranty: 10 Year Limited

Specs

–
Product Type:

Surge Protector

Voltage:

120v

Operating Temp Range:

-31°F to 104°F

Includes:

Alarm

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy