Apply to be a TradeMaster!
Main product image of R-32 Cylinder Tank Label (Pack of 10)
Magnifying glass
Hover image to zoom

R-32 Cylinder Tank Label (Pack of 10)

SKU:
04032
Rating:
(0)
Q&A:
(0)
R-32 Cylinder Tank Label (Pack of 10)
Magnifying glass
Hover image to zoom
$12.08 each
In Stock
In Stock
Get 20 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length
Product Highlight: Height
3"

Description

–

These 3" x 4" self-adhesive vinyl labels use a high-tack acrylic adhesive and UV cured screen printing. Color coded to conform to refrigerant labeling convention. Each label indicates the type of refrigerant, the chemical name and the UN No. Avoid costly mistakes by properly identifying the type of refrigerant contained in recovery cylinders and air conditioning and refrigeration equipment.


Features:

  • Strong and water-resistant adhesive
  • Made of Abrasion resistant vinyl
  • Color conforms to refrigerant labeling convention

Specs

–
Length (Inches):

4"

Height:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy