Apply to be a TradeMaster!
Main product image of 4" KlikFit Wall Penetration Cover
Magnifying glass
Hover image to zoom

4" KlikFit Wall Penetration Cover

SKU:
229-WC4
Rating:
(0)
Q&A:
(0)
4" KlikFit Wall Penetration Cover
Magnifying glass
Hover image to zoom
229-WC4 has been discontinued
Discontinued September 14, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
4"

Description

Wall penetration covers are used to transition from the KlikFit Economy Line Set Cover system to a through wall penetration. The line set is covered by the wall cover. DiversiTech's wall covers are designed to allow for easy installation - even after the line set has been installed. A unique hooking and fastening arrangement allows for quick and easy installation.

KlikFit Economy Line Set Cover is one of the most competitively priced line set cover products available today. Chock full of features, KlikFit gives you a great product at a competitive price. KlikFit is low cost, flexible and quick and easy to install. The snap cover feature fits securely to the base and makes for easy assembly. The SpeediClip system uses an innovative rail molded into the back of the KlikFit channel. SpeediClips slides right onto the rail, and using a standard cable tie, attaches to and supports the line sets, drain line, and control cabling with just one person.

KlikFit fittings are a unique, one-piece design that easily snap onto the KlikFit channel and provide for custom tailored installations. All of the KlikFit components are molded from rigid, fire resistant PVC material. This yields a strong, durable, and rugged product that can take a beating. KlikFit is designed for both outdoor and indoor installations. UV stabilizers compounded into the PVC protect KlikFit components from exposure to sunlight and keep the installation looking great.

KlikFit channel and component are also durable under a wide ambient temperature range (from -4F to 140F) permitting installation in a wide variety of climates. KlikFit system components are easily paintable to match any décor and are the perfect answer for economical installations.

Specs

Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm