Apply to be a TradeMaster!
Main product image of 17" White Base Pad (Pack of 2)
Magnifying glass
Hover image to zoom

17" White Base Pad (Pack of 2)

SKU:
230-BP17W
Rating:
(1)
Q&A:
(0)
17" White Base Pad (Pack of 2)
Magnifying glass
Hover image to zoom
$31.09 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length
Product Highlight: Color
White

Description

–
Used as a mounting base when condensing units must be bolted down. Maximum load capacity is 220 lbs. per pad. Sliding rail design for easy and fast installation. Includes mounting bolts. Available in 17” lengths. White.

Includes:
  • Bag with bolts / 2 base pads:
  • 4 hexagon head screws M10 x 30 galvanised
  • 4 nuts M10 galvanised
  • 4 washers M10 galvanised
  • 4 plastic anti-loss washers

Specs

–
Product Type:

Base

Length (Inches):

17"

Color:

White

Capacity (lbs):

220 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

fast service

worked great & shipping was fast
G
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy