Apply to be a TradeMaster!
Main product image of 3" SpeediChannel Installation Kit w/ Channel (Natural)
Magnifying glass
Hover image to zoom

3" SpeediChannel Installation Kit w/ Channel (Natural)

SKU:
230-IKC3
Rating:
(3)
Q&A:
(0)
3" SpeediChannel Installation Kit w/ Channel (Natural)
Magnifying glass
Hover image to zoom
$175.22 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–
3" SpeediChannel Installation Kit w/ Channel (Natural)

The SpeediChannel™ Fitting Kits provides a simple mix of the basic fittings used in a typical SpeediChannel™ installation job. Included in the basic kits are one coupling, one wall penetration, one inside elbow, one long radius flat bend, and one pack of ten SpeediClips and 11in. cable ties. The 230-IKC3 and 230-IKC4 Installation kits include three 48" pieces of channel and selected fittings.

Specs

–
Product Type:

Kit

Type:

Installation Kit

Size:

3"

Color:

Natural

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
67%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Product not as advertised.

This kit does not include what the description says it includes. I ordered 3 kits and all three were short the inside elbow. I have sent emails and supplied photos and still no inside elbows.
Dan
New bern nc
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent kit for a professional look

I use Speedichannel on all my mini split installations. Its very easy to install and give the installation a clean professional look. Highly recommend this product.
Mike
Cave Creek
4 years ago
Was this review helpful to you?

Channel too small and very difficult to snap top on.

Tee channel was too small for A/C lines insulated plus power cable and condensate hose. The top cap would not snap together.
1st installation
Moneta, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy