Apply to be a TradeMaster!
Main product image of 4" SpeediChannel Installation Kit w/ Channel (White)
Magnifying glass
Hover image to zoom

4" SpeediChannel Installation Kit w/ Channel (White)

SKU:
230-IKC4W
Rating:
(0)
Q&A:
(0)
4" SpeediChannel Installation Kit w/ Channel (White)
Magnifying glass
Hover image to zoom
$284.40 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
4" SpeediChannel Installation Kit w/ Channel (White)

The SpeediChannel™ Fitting Kits provides a simple mix of the basic fittings used in a typical SpeediChannel™ installation job. Included in the basic kits are one coupling, one wall penetration, one inside elbow, one long radius flat bend, and one pack of ten SpeediClips and 11in. cable ties. The 230-IKC3 and 230-IKC4 Installation kits include three 48" pieces of channel and selected fittings.

Specs

–
Product Type:

Kit

Type:

Installation Kit

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy